1/4-20 Wood Drilling Rod Hanger ( Side Mount )

Item #: 524162

Cat #: SSW14S

UPC: 781002175889

Sign In or Register to view pricing and more.
Documents & Guides
1/4-20 Wood Drilling Rod Hanger ( Side Mount )

Overview

1/4-20 Wood Drilling Rod Hanger ( Side Mount )
Also known as: 781002175889, SSW14S

Specifications

Height: 13 in
Width: 24 in
Material: Concrete
Depth: 12 in
Height: 13 in
Material: Concrete
Width: 24 in
Depth: 12 in