Fitting, Adapter from 6" x 4" FiberRunne

Item #: 524187

Cat #: FRADC6X4YL

UPC: 074983799459

to view pricing and more.
Fitting that transitions from ADC's 6x4 FiberGuide System to 6x4 FiberRunner® System. Bolts release using 3/8" nut driver to allow coupler to be removed, if necessary.

Overview

Fitting that transitions from ADC's 6x4 FiberGuide System to 6x4 FiberRunner® System. Bolts release using 3/8" nut driver to allow coupler to be removed, if necessary.
Also known as: 074983799459, FRADC6X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: FiberRunner® to FiberGuide® Adapter
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: PVC
Color: Yellow
Type: FiberRunner® to FiberGuide® Adapter