DOTTIE MB342 3/4" X 2" UPC # 58952

Item #: 524260

Cat #: MB342

UPC: 781002589525

to view pricing and more.
Documents & Guides
DOTTIE MB342 3/4" X 2" UPC # 58952

Overview

DOTTIE MB342 3/4" X 2" UPC # 58952

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002589525, MB342

Specifications

Diameter: 3/4 in
Length: 2 in
Material: Steel - Grade 2
Diameter: 3/4 in
Material: Steel - Grade 2
Length: 2 in