SQD HGL36150U44X MOLDED CASE

Item #: 524314

Cat #: HGL36150U44X

UPC: 606486282512

to view pricing and more.

Overview

SQD HGL36150U44X MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 606486282512, HGL36150U44X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 18 kA