SQD HDA36060U44X MOLDED CASE

Item #: 524316

Cat #: HDA36060U44X

UPC:

to view pricing and more.

Overview

SQD HDA36060U44X MOLDED CASE CIRCUIT BREAKER 600V 60A
Also known as: HDA36060U44X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA