COP THHN/THWN-212SOLGRNBLK500RL WIRE THHN/THWN-2

Item #: 524321

Cat #: THHN12SOLGRNBLK500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLGRNBLK500RL WIRE THHN/THWN-2 12 SOL GREEN W/BLACK STRIPE 500FT

Overview

COP THHN/THWN-212SOLGRNBLK500RL WIRE THHN/THWN-2 12 SOL GREEN W/BLACK STRIPE 500FT

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLGRNBLK500RL

Specifications

Length: 500 ft
Color: Green/Black
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green/Black
Jacket: PVC
Volts AC: 600
Stranding: Solid