14 AWG THHN/THWN-2 Stranded Copper, Yellow, 2 x 1000'

Item #: 524505

Cat #: THHN14STRYEL2@1000CN

UPC: 980100124205

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2 x 1000 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2 x 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100124205, THHN14STRYEL2@1000CN

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 2000 ft
Color: Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Yellow
Material: Copper
Conductors: 1
Length: 2000 ft
Stranding: Stranded