This product has been discontinued.

Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG
Item #: 52458
Cat #: CB25-18-CY
UPC: 074983582143
Sign In or Register to view pricing and more.
Documents & Guides
Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG, 1/8" Stud Hole, Inspection Window
Overview
Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG, 1/8" Stud Hole, Inspection Window
Also known as: 074983582143, CB25-18-CY
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 14 - 10 |
| Stud Size: | 1/8 in |
| Material: | Copper |
| Allowable Gauge Range: | 14 - 10 |
| Mounting: | 1-Hole |
| Stud Size: | 1/8 in |