4" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 524658

Cat #: 4009036ELBDB120

UPC: 088700017665

to view pricing and more.
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700017665, 4009036ELBDB120

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Color: White
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 90°
Type: DB-120