BUSS 170M4169 FUSE 900A 550V 1/110

Item #: 524809

Cat #: 170M4169

UPC: 051712257954

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4169 FUSE 900A 550V 1

Overview

BUS 170M4169 FUSE 900A 550V 1
Also known as: 051712257954, 170M4169

Specifications

Amps: 900
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200