Photoelectric Sensor, Comet Series

Item #: 524857

Cat #: 12100RQD07

UPC: 782113843490

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 20 Foot (6 M) Sensing Range, 10-30 Vdc, Connector, Npn And Pnp Output, Right-angle Viewing

Overview

Photoelectric Sensor, Comet Series, Thru-beam, Detector, 20 Foot (6 M) Sensing Range, 10-30 Vdc, Connector, Npn And Pnp Output, Right-angle Viewing

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113843490, 12100RQD07

Specifications

Range: 20 ft, 6 m
Diameter: 18 mm
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4
Mounting: Surface
Pins: 4
Volts DC Range: 10 - 30
Range: 20 ft, 6 m
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4
Pins: 4
Diameter: 18 mm
Mounting: Surface
Volts DC Range: 10 - 30