This product has been discontinued.
Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120/277V
Item #:
524948
Cat #:
2PM3NGB33218LDMVOLT13GEB10ISPWS1836LP735
UPC:
784231139516
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, 18 Cell, Electronic Ballast, Instant Start, Trim Type: Grid, Notes: 6' prewire, 3/8" dia., 18-gauge, 3 wires,
Overview
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, 18 Cell, Electronic Ballast, Instant Start, Trim Type: Grid, Notes: 6' prewire, 3/8" dia., 18-gauge, 3 wires,
Also known as: 784231139516, 2PM3NGB33218LDMVOLT13GEB10ISPWS1836LP735
Specifications
Type: | 3-Lamp |
Wattage: | 32 |
Volts AC: | 120, 277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | 3-Lamp |
Volts AC: | 120, 277 |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Customer Reviews
No reviews for this product
(0)