Bare Copper, Soft Drawn, 10 AWG, Solid, 2500'

Item #: 524987

Cat #: BARESD10SOL2500RL

UPC: 980100334277

to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 10 AWG, Solid, 2500'

Overview

Bare Copper, Soft Drawn, 10 AWG, Solid, 2500'

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100334277, BARESD10SOL2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 2500 ft
Conductors: 1
Stranding: Solid