All in one, Homeline, combination service entrance, ringed socket, 100 A

Item #: 524994

Cat #: SC1624M100F

UPC: 785901107798

to view pricing and more.
All in one, Homeline, combination service entrance, ringed socket, 100 A, semi flush, 16 spaces, 24 circuits, 10kA SSCR, OH, UG, no bypass

Overview

All in one, Homeline, combination service entrance, ringed socket, 100 A, semi flush, 16 spaces, 24 circuits, 10kA SSCR, OH, UG, no bypass

Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringed meter socket with no bypass. This unit can be feed from an overhead or underground service. The service disconnect is a HOM2100 with a maximum rating of 100 A. Device has a 10 kA short circuit current rating. Load center has 16 spaces which will accept up to 8 tandem Homeline circuit breakers. This unit has a NEMA 3R semi flush mount enclosure that is 25.12 inches tall, 14.50 inches wide and 3.39 inches deep. The line side lugs will accept 6 AWG to 2/0 AWG copper or aluminum wire. The service ground lug will accept 6 AWG to 2/0 AWG copper or aluminum wire. This Homeline All In One combination service entrance meter main unit is UL Listed. Device meets EUSERC standards.

Also known as: 785901107798, SC1624M100F

Specifications

Standards: California Proposition 65
Standards: California Proposition 65