2" Rigid Steel 90° Sweep Elbow, 12" Radius

Item #: 525054

Cat #: GRC2009012R

UPC: 980020102048

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Rigid Steel 90 Degree Sweep Elbow, 12 Inch Radius

Overview

2 Inch Rigid Steel 90 Degree Sweep Elbow, 12 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020102048, GRC2009012R

Specifications

Material: Steel
Diameter: 2 in
Angle: 90°
Sweep Radius: 12 in
Material: Steel
Angle: 90°
Diameter: 2 in
Sweep Radius: 12 in