5" Rigid Steel 90° Sweep Elbow, 30" Radius

Item #: 525061

Cat #: GRC5009030R

UPC: 980020102901

to view pricing and more.
Documents & Guides
No Documents Available
5 Inch Rigid Steel 90 Degree Sweep Elbow, 30 Inch Radius

Overview

5 Inch Rigid Steel 90 Degree Sweep Elbow, 30 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020102901, GRC5009030R

Specifications

Diameter: 5 in
Material: Steel
Angle: 90°
Sweep Radius: 30 in
Diameter: 5 in
Angle: 90°
Material: Steel
Sweep Radius: 30 in