
Locknut, Sealing Type, 2" Diameter, Steel With Zinc Finish
Item #: 5251
Cat #: LS-106
UPC: 785991424263
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Sealing, 2 Inch Diameter, Steel With Zinc Finish
Overview
Locknut, Sealing, 2 Inch Diameter, Steel With Zinc Finish
ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.
Also known as: 785991424263, LS-106
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Finish: | Zinc |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 2 in |