Motor Starter, Type S, Size 0, 18A, 2HP, 5kA SCCR, 1PH, 2P, 120VAC Coil, NEMA 1

Item #: 52510
Cat #: 8536SBG1V02S
UPC: 785901080312
Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, Non-Reversing, Size 0, 18 Amp, 2 Horse Power @ 230 Volt AC, 5 kAIC SCCR, 1-Phase, 2-Pole, Melting Alloy Overload, 120 Volt AC Coil, NEMA 1 Enclosure

Overview

NEMA Motor Starter, Type S, Non-Reversing, Size 0, 18 Amp, 2 Horse Power @ 230 Volt AC, 5 kAIC SCCR, 1-Phase, 2-Pole, Melting Alloy Overload, 120 Volt AC Coil, NEMA 1 Enclosure
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 2 pole NEMA Size 0 non-reversing starter has an 18 ampere rating. This NEMA Size 0 motor starter has single phase ratings of 1 HP at 115 VAC and 2 HP at 230 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901080312, 8536SBG1V02S

Specifications

Volts AC Control: 120
Poles: 2
Size: 0
Amps: 18
Volts AC: 230
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Volts AC Control: 120
Size: 0
Volts AC: 230
Phase: 1
Poles: 2
Amps: 18
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)