Protection Module, 24V/14.8A

Item #: 525133

Cat #: PISA11.CLASS2

UPC: 875404001836

Sign In or Register to view pricing and more.
Documents & Guides
Protection Module, 4 Channels; Outputs: 4x NEC Class 2 Listed; 100VA Per Channel, DC Output: DC 24V/3.7A , 3.7A , 3.7A , 3.7A, Input: DC 18V - 30V, W: 45mm, H: 75mm, D: 91mm

Overview

Protection Module, 4 Channels; Outputs: 4x NEC Class 2 Listed; 100VA Per Channel, DC Output: DC 24V/3.7A , 3.7A , 3.7A , 3.7A, Input: DC 18V - 30V, W: 45mm, H: 75mm, D: 91mm
Also known as: 875404001836, PISA11.CLASS2

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 3.700
Volts DC Range: 18 - 30
Volts DC: 24
Phase: 1
Volts DC Range: 18 - 30
Mounting: DIN Rail
Amps: 3.700