Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')

Item #: 52529

Cat #: 1492-CABLE010E

UPC: 662072676943

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 1.0 meter, (3.28 Foot)

Overview

Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 1.0 meter, (3.28 Foot)
Also known as: 662072676943, 1492-CABLE010E

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable