Rectangular Cover, Flush Style, Size: 17 x 30", Composite

Item #: 525296

Cat #: N36T-TELEPHONE

UPC:

to view pricing and more.
Documents & Guides
Rectangular Cover, Flush Style, Size: 17 x 30", Composite, Legend: Telephone, Light Duty Rated For Pedestrian Foot Traffic.

Overview

Rectangular Cover, Flush Style, Size: 17 x 30", Composite, Legend: Telephone, Light Duty Rated For Pedestrian Foot Traffic.
Also known as: N36T-TELEPHONE

Specifications

Material: Polymer Concrete
Height: 18 in
Width: 15.400 in
Depth: 15.400 in
Material: Polymer Concrete
Width: 15.400 in
Height: 18 in
Depth: 15.400 in