FLOOD LED 80L 5K WIDE BRZ

Item #: 525315

Cat #: MLED-80LU-5K-W-BZ

UPC: 785988030514

to view pricing and more.
Documents & Guides
FLOOD LED 80L 5K WIDE BRZFLOOD LED 80L 5K WIDE BRZ

Overview

FLOOD LED 80L 5K WIDE BRZFLOOD LED 80L 5K WIDE BRZ
Also known as: 785988030514, MLED-80LU-5K-W-BZ

Specifications

Mounting: Yoke
Color: Dark Bronze
Type: Flood Light
Mounting: Yoke
Type: Flood Light
Color: Dark Bronze