2" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 525439

Cat #: 20030ELBBE

UPC:

to view pricing and more.
Documents & Guides
2 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 20030ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 30°
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 2 in