BARRIER BLOCK

Item #: 525452

Cat #: TB400-02B

UPC: 051712561631

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Two-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Nickel-plated brass philslot screw

Overview

Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Two-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Nickel-plated brass philslot screw

Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.

Also known as: 051712561631, TB400-02B

Specifications

Poles: 2
Amps: 75
Color: Black
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 8 - 6
Poles: 2
Color: Black
Volts AC: 600
Amps: 75
Material: Thermoplastic
Allowable Gauge Range: 8 - 6