1 AWG XHHW Stranded Copper, Brown, 5000'

Item #: 525569

Cat #: XHHW1STRBRN5000RL

UPC:

to view pricing and more.
1 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel

Overview

1 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW1STRBRN5000RL

Specifications

Color: Brown
Gauge: 1 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 1 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded