Closure Plate, 4.00x4.00, Galvanized, Steel

Item #: 5256

Cat #: F44GCPNKGV

UPC: 783510883508

Sign In or Register to view pricing and more.
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F44GCPNKGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Overview

Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F44GCPNKGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510883508, F44GCPNKGV

Features & Benefits

  • Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Knockouts: No
Width: 4 in
Material: Steel
Number of Knockouts: 0