24.00 Sc Straight Section W/ Ko

Item #: 525668

Cat #: 101024-G

UPC: 782051105605

to view pricing and more.
Documents & Guides
Circ-a-w 101024g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 101024g Nm1 Scr Cvr wirewy
Also known as: 782051105605, 101024-G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Color: Gray
Width: 10 in
Height: 10 in