Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 18", Gray, No KOs

Item #: 525695

Cat #: 8818-GRT-NK

UPC: 782051881806

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 1-1/2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 1-1/2 Foot Length, NO KNOCKOUTS
Also known as: 782051881806, 8818-GRT-NK

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 18 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R