Weatherproof Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Polycarbonate, Gray

Item #: 525719
Cat #: PDB77550GY
UPC: 092326130325
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Weatherproof Box, Non-Metallic, Type 2FDC, (7) 3/4" Threaded Outlets (3 in each end, 1 in back). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet, (6) 3/4" Closure Plugs, (7) 3/4" to 1/2" Reducing Bushings. Color: Gray.

Overview

2-Gang, Weatherproof Box, Non-Metallic, Type 2FDC, (7) 3/4" Threaded Outlets (3 in each end, 1 in back). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet, (6) 3/4" Closure Plugs, (7) 3/4" to 1/2" Reducing Bushings. Color: Gray.
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130325, PDB77550GY, Bell box 2 gang, Remodel boxes, Indoor remodel boxes, Carlon

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Material: Plastic
Cubic Inches: 32 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Number of Threaded Outlets: 7
Mounting: Vertical
Material: Plastic
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)