THHN/THWN-2 10/5 Str Cu BkRdBeWeGn 3kD

Item #: 525783
Cat #: 58103801
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.

Overview

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58103801

Specifications

Type: Parallel
Conductors: 5
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Type: Parallel
Jacket: PVC
Material: Copper
Stranding: Stranded
Conductors: 5
Length: 3000 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)