RXC R6118DSYZ5 19740 -> 6 X 1-1/8

Item #: 525800

Cat #: R6118DSYZ5

UPC: 705591197404

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RXC R6118DSYZ5 19740 -> 6 X 1-1/8 BUGLE PHILLIP DRYWALL SCREW YELLOW ZINC SOLD AS 500PK

Overview

RXC R6118DSYZ5 19740 -> 6 X 1-1/8 BUGLE PHILLIP DRYWALL SCREW YELLOW ZINC SOLD AS 500PK
Also known as: 705591197404, R6118DSYZ5

Specifications

Screw Head: Bugle
Length: 1 1/8 in
Drive: Phillips
Material: Zinc
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Color: Yellow
Length: 1 1/8 in
Material: Zinc
Thread: Coarse