Multi-Tap Connector, 10 AWG - 250 MCM

Item #: 52598

Cat #: PCSB250-2S-6Y

UPC: 074983596607

to view pricing and more.
Multi-Tap Connector, Insulated, Clear, 2-Port, 10 AWG - 250 MCM, 1-Side Entry, Aluminum Body

Overview

Multi-Tap Connector, Insulated, Clear, 2-Port, 10 AWG - 250 MCM, 1-Side Entry, Aluminum Body
Also known as: 074983596607, PCSB250-2S-6Y

Specifications

Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Clear
Wire/Cable Openings: 2
Material: Aluminum
Allowable Gauge Range: 10 - 250