4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray, Bell End

Item #: 526005

Cat #: 4009036ELBBE80

UPC: 887000435663

to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 887000435663, 4009036ELBBE80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 36 in