48.00 N3r Sc Straight Section W/ Ko

Item #: 526017

Cat #: 4448-GRT

UPC: 782051140842

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 4448grt Nm3r Wirng trough

Overview

Circ-a-w 4448grt Nm3r Wirng trough
Also known as: 782051140842, 4448-GRT

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R