8 AWG XHHW Stranded Copper, Yellow, 5000'

Item #: 526058

Cat #: XHHW8STRYEL5000RL

UPC: 980100240721

to view pricing and more.
8 AWG XHHW-2 Stranded Copper, Yellow, 5000 Foot Reel

Overview

8 AWG XHHW-2 Stranded Copper, Yellow, 5000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240721, XHHW8STRYEL5000RL

Specifications

Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Color: Yellow
Package Type: Reel
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded