EMT Set Screw Connector, 1", Insulated, Concrete Tight, Steel

Item #: 526074

Cat #: 633SI

UPC: 751338231207

to view pricing and more.
Documents & Guides
EMT Set Screw Connector, 1 Inch, Insulated, Concrete Tight, Steel, For Use With EMT Conduit, UL 514-B

Overview

EMT Set Screw Connector, 1 Inch, Insulated, Concrete Tight, Steel, For Use With EMT Conduit, UL 514-B
Also known as: 751338231207, 633SI

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Insulation: Insulated
Diameter: 1 in
Standards: California Proposition 65
Material: Steel
Insulation: Insulated