Breaker, 20A, 1P, 277V, Miniature

Item #: 52616

Cat #: 1492-SP1B200

UPC: 611320047967

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads

Overview

Breaker, 20 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads
Also known as: 611320047967, 1492-SP1B200

Specifications

Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20