Compact Fluorescent Dimmer, Diva, Almond

Item #: 526220

Cat #: DVPDC-203P-AL

UPC: 027557616812

to view pricing and more.
Documents & Guides
Compact Fluorescent Dimmer, Diva, AlmondDiva Preset Dimmer, 200W, 120V, 3-Way/Single-Pole, Compact Fluorescent, Color: Almond.

Overview

Compact Fluorescent Dimmer, Diva, AlmondDiva Preset Dimmer, 200W, 120V, 3-Way/Single-Pole, Compact Fluorescent, Color: Almond.
Also known as: 027557616812, DVPDC-203P-AL

Specifications

Type: 3-Way, Preset, Decorator
Volts AC: 120
Color: Almond
Family / Style: Diva
Wattage: 200
Type: 3-Way, Preset, Decorator
Color: Almond
Wattage: 200
Volts AC: 120
Family / Style: Diva