Threaded Conduit Nipple, 2" x 30", Steel

Item #: 526222

Cat #: GRC200X3000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 30 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 30 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC200X3000

Specifications

Length: 30 in
Material: Steel
Diameter: 2 in
Length: 30 in
Diameter: 2 in
Material: Steel