Concrete Cover, 17" x 30", Legend: ELECTRIC

Item #: 526254

Cat #: 6EC-ELECTRIC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Concrete Cover, 17 Inch x 30 Inch, Legend: ELECTRIC

Overview

Concrete Cover, 17 Inch x 30 Inch, Legend: ELECTRIC
Also known as: 6EC-ELECTRIC

Specifications

Width: 30 in
Material: Concrete
Width: 30 in
Material: Concrete