Multi-Tap Connector, Insulated, Aluminum

Item #: 526266

Cat #: PBTD-6-250-M

UPC: 783669080988

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669080988, PBTD-6-250-M

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • Isolated mounting in trough, wire way or panels

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 6
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 6
Material: Aluminum
Allowable Gauge Range: 6 - 250