Yellow, 1/2" Diameter, 48" Long

Item #: 526273

Cat #: FP301-1/2-48-YELLOW-12-PCS

UPC: 051128595954

Sign In or Register to view pricing and more.
Documents & Guides
Yellow, 1/2" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Yellow, 1/2" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Thin Wall Tubing FP-301 is a heat shrinkable flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 275(deg)F(135(deg)C) continuous operation. FP-301 tubing is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire resistant covering. FP-301 clear tubing provides excellent visibility for component packing. All FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. FP-301 is available in black, white, red, blue, yellow and clear in the standard lengths of 6-inch (15,2 cm) cut pieces, 48-inch (1,21 m) and small (8.5-inch core diameter) spools of 50 (15,24 m) and 100 (30,48 m) feet. Four-foot lengths of green tubing are available in sizes 1/16 inch to 1/2 inch. The Assorted Color Kit has a total of 133 pieces and contains seven colors: black, red, white, yellow, blue, green and clear. The Black Kit contains 102 pieces, all 6" (512,4 mm) lengths (see chart below.)Additional sizes, colors and put-ups are available -please contact your 3M Electrical Products Sales Representative. Application Specifications: UL Recognized and CSA Certified at 600 volts at 257(deg)F(125(deg)C); UL File No. E-39100 and CSA No. 38227. MIL-I-23053/5, Class 1,2. AMS 3636 (Type I) and AMS 3637 (Type II). To Order: Reference specific product size, color and description on the following pages. Example: FP-301-1/4, white 6" (15,2 cm) pieces.

Also known as: 051128595954, FP301-1/2-48-YELLOW-12-PCS

Specifications

Diameter: 1/2 in
Material: Polyolefin
Length: 4 ft
Volts AC: 600
Color: Yellow
Diameter: 1/2 in
Length: 4 ft
Color: Yellow
Material: Polyolefin
Volts AC: 600