16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, 500'

Item #: 526349

Cat #: 8719-060-500

UPC:

to view pricing and more.
Documents & Guides
16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, LDPE, FS, 500'

Overview

16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, LDPE, FS, 500'
Also known as: 8719-060-500

Specifications

Color: Chrome
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 16 AWG
Jacket: Riser
Shielding: Shielded
Color: Chrome
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Length: 500 ft
Conductors: 1
Jacket: Riser