B-LINE 4496-GRT-NK 96.00 N3R SC STR

Item #: 526358

Cat #: 4496-GRT-NK

UPC: 782051010244

Sign In or Register to view pricing and more.
Documents & Guides
B-LINE 4496-GRT-NK 96.00 N3R

Overview

B-LINE 4496-GRT-NK 96.00 N3R
Also known as: 782051010244, 4496-GRT-NK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 96 in
IP/NEMA Rating: NEMA 3R