Breaker, Molded Case, 250A, 3P, 600/480VAC, JJA Frame, 100kAIC

Item #: 526379

Cat #: JJA36250U43X

UPC: 785901084280

to view pricing and more.
Breaker, Molded Case, 250 Amp, 3-Pole, 600/480 Volt AC, JJA Frame, 100 kAIC, Electronic Trip Unit, Ammeter, MicroLogic 5.2 Amp, LSI

Overview

Breaker, Molded Case, 250 Amp, 3-Pole, 600/480 Volt AC, JJA Frame, 100 kAIC, Electronic Trip Unit, Ammeter, MicroLogic 5.2 Amp, LSI

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides Micrologic Ammeter with a 5.2A trip unit and an LSI function with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT J I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT J, 250A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901084280, JJA36250U43X

Specifications

Amps: 250
Type: Breaker; Molded Case
Volts AC: 600
Size: J Frame
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Amps: 250
Volts AC: 600
Standards: California Proposition 65
Type: Breaker; Molded Case
Size: J Frame
Interrupt Rating AC: 100 kA