SQD QOB120VHEPD MINIATURE CIRCUIT

Item #: 526398

Cat #: QOB120VHEPD

UPC: 785901138891

to view pricing and more.

Overview

SQD QOB120VHEPD MINIATURE CIRCUIT BREAKER 120V 20A
Also known as: 785901138891, QOB120VHEPD

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Mounting: Bolt On