SQD QOB115VHEPD MINIATURE CIRCUIT

Item #: 526417

Cat #: QOB115VHEPD

UPC: 606486144278

to view pricing and more.

Overview

SQD QOB115VHEPD MINIATURE CIRCUIT BREAKER 120V 15A
Also known as: 606486144278, QOB115VHEPD

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Mounting: Bolt On