Breaker, QO, 20A, 3P, 208Y/120VAC, 10kA, 6mA, GFCI, Pigtail, Plug-On Mount

Item #: 526462

Cat #: QO320GFI

UPC: 785901298588

to view pricing and more.

Overview

Breaker, QO, 20 Amp, 3-Pole, 208Y/120 Volt AC, 10 kAIC, 6 mA, GFCI, Pigtail, Plug-On Mount

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 3 pole QO circuit breaker is rated at 20A at 208Y/120VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 6mA ground fault A with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901298588, QO320GFI

Specifications

Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 20
Standards: California Proposition 65