Breaker, 15A, 2P, 120/240VAC, DIN Rail Mount, 10kAIC

Item #: 526477

Cat #: MNEAC15-2P

UPC:

to view pricing and more.
Documents & Guides
Breaker, 15 AMP, 2-Pole, 120/240 Volt AC, BRANCH CIRCUIT RATED 489, 10 kAIC, DIN Rail

Overview

Breaker, 15 AMP, 2-Pole, 120/240 Volt AC, BRANCH CIRCUIT RATED 489, 10 kAIC, DIN Rail
Also known as: MNEAC15-2P

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15