Data Networking Cabinet With Window, NEMA 4/12, 36 x 24 x 24", Steel

Item #: 526510

Cat #: PTHW362424G2

UPC: 783510236427

Sign In or Register to view pricing and more.
Data Networking Cabinet With Window, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 36 x 24 x 24 Inch, Steel/Light Gray Powder Coat Finish

Overview

Data Networking Cabinet With Window, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 36 x 24 x 24 Inch, Steel/Light Gray Powder Coat Finish

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236427, PTHW362424G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Height: 36.300 in
Material: Steel
Depth: 24.020 in